Shop HUBBELL WIRING DEVICE-KELLEMS

Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # HBL5921

  • Zoro # G3016386


product price:  $21.65
/ea

Key Features

NEMA Plug Configuration
5-15P
Current Rating
15 A
Phase
Single
Number of Poles
2
Number of Blades
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL5921
Zoro #
G3016386
UPC #
783585013244
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.43 in
For Minimum Cable Diameter
0.31 in
Cord Size
0.312 in to 0.468 in
Minimum Wire Size
18 AWG
Maximum Wire Size
12 AWG
Wire Size
#18 AWG to #12 AWG

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black
IP Rating
IP20
Standards
CSA C22.2
Resistance Properties
Corrosion Resistant
NEMA Plug Configuration - Plugs and Receptacles
5-15P
Phase - Plugs and Receptacles
1
Number of Wires
3
Grade - Plugs and Receptacles
Industrial
Material
Nylon
Grade
Industrial
Voltage
125VAC
Corrosion Resistant
Yes
Special Features
Corrosion resistant
Antimicrobial
No
HP
0.5
UL 94 Flammability Rating
HB
Housing Material
Polycarbonate
Polarized
Yes
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-40 Degrees F
Horsepower Rating
1/2 hp
Market
Commercial, Industrial
Insulation Material
Neoprene
Blade Material
Solid Brass
Body Style
Straight
Operating Temp.
-40°C to 60°C; Maximum continuous 75°C, minimum -40°C (w/o impact).
Cord Clamp Material
Nylon-Natural
Weight (Lbs.)
0.1
Flammability
Rated HB or better UL94
Body Material
Impact Modified Nylon
Dielectric Strength
Withstands 2000V per UL498
Contact Blades Material
.060" (1.5) Brass
Blade Holder Material
Nylon-Natural
Ground Contact Blade Material
.040" (1.0) Copper Alloy
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Retainer Material
Polycarbonate-Clear
Environment
Dry
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Temp. Rise
Max 30C after 250 cycles OL at 200 percent rated current
Industry Standard(s)
CSA Certified to C22.2 No. 42 File 280
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Application
Industrial/Commercial Grade
OEM Brand Name
Hubbell Wiring Device-Kellems
Horsepower - Maximum
0.5
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 HB or better Environmental - IP Suitability - IP20 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #18-12 AWG. Standed copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Color Black, IP Rating IP20, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Corrosion Resistant, UL 94 Flammability Rating HB, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.43 in, For Minimum Cable Diameter 0.31 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products