
Locking Plug, L21-30P, 30 A, 120/208V AC, Three Phase, 4 Pole, Screw Terminals, Yellow (Discontinued)
- Mfr # HBL28CM11
- Zoro # G400701269
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL28CM11
Zoro #
G400701269
UPC #
783585039770
Country of Origin
United States
Dimensions
For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.35 in
Cord Size
.35"-1.15"
Wire Size
#16 AWG to #8 AWG
Length
2.33 in
Width
2.33 in
Height
2.75 in
Dimensions
2.33 in x 2.33 in x 2.75 in
Display Size
Standard Sized
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Marine Grade,Male Plug, 30A 3-Phase 120/208V AC, 4-Pole 5-Wire Grounding, L21-30P,Screw Terminal, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.