Pin & Sleeve Plug, 30 A, 600V AC, Three Phase, 3 Pole, IEC Grounding, Red, NEMA Not Rated
Mfr # HBL430P7WR
Zoro # G0800497
product price: $326.70
/ea
Free Shipping & Returns
Key Features
Voltage Rating
600V AC
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL430P7WR
Zoro #
G0800497
UPC #
783585012704
Country of Origin
United States
Dimensions
Minimum Wire Size
12 AWG
Maximum Wire Size
8 AWG
Outside Diameter
3.74 in
For Minimum Cable Diameter
0.50 in
Overall Length
8.05 in
For Maximum Cable Diameter
1.22 in
Display Size
Standard Sized
Wire Size
#12 AWG to #8 AWG
Description
Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provides a high resistance to electrical tracking. They withstand higher temperatures which may result from overload or arcing. The heavy-duty, external cord grip provides superior strain relief on the conductors. Hubbell’s horsepower rated plugs and receptacles meet NEC 430.109(F) requirements and recognized as an approved disconnecting “line of sight” disconnecting means.
•
•
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.