Watertight Locking Connector, L14-30R, 30 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals

  • Mfr # HBL29W74

  • Zoro # G9990671


product price:  $164.70
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L14-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL29W74
Zoro #
G9990671
UPC #
783585131870
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1 in
For Minimum Cable Diameter
0.375 in
Cord Size
0.375 in to 1.125 in
Overall Length
2.77 in
Outside Diameter
2.77 in
Minimum Wire Size
18 AWG
Maximum Wire Size
8 AWG
Length
2.77 in
Height
5.67 in
Width
2.77 in
Wire Size
Min Cords: 12/3 SJ, 16/3 S, 14/4 SJ, 18/4 S, 18/5 S;Max Cord: 8/3 S, 8/4 S, 10/5 S
Dimensions
2.77 in x 2.77 in x 5.67 in

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
L14-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
Cap Type
Press-On Cap
Standards
Meets NEMA WD-1, WD-6 And ANSI Standards
Resistance Properties
Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant
IP Rating
IP69K
Special Features
Corrosion resistant
Material
Thermoplastic Elastomer, Valox
Grade
Industrial/Commercial
Body Material
Thermoplastic Elastomer
Horsepower Rating
2 hp
Maximum Operating Temperature
140 Degrees F
NEMA Enclosure Rating
12, 4, 4X, 6, 6P
Power Indicating Light
No
Contact Material
Nickel-Plated Brass
Midget Locking
No
Housing Material
Thermoplastic Elastomer
Market
Industrial
Minimum Operating Temperature
-40 Degrees F
UL 94 Flammability Rating
HB
Retainer Material
Clear Polycarbonate
Dielectric Strength
2500V AC
Bushing Material
Black Elastomer
Operating Temp.
-40 to 60°C
Performance
Electrical - Current Interrupting - Rated for current interruption per UL498 Electrical - Dielectric Voltage - 2500V AC Electrical - Max Working Voltage - As marked Electrical - Temperature Rise - 30°C max per UL498 at rated current Environmental - UV resistance - All exposed materials are UV stabilized Environmental - Moisture Resistance - UL Listed 4, 4X, 12, 6, 6P Environmental - Operating Temperatures - -40°C (without impact) to +60°C continuous Mechanical - Cord Accommodation - 0.375"-1.000" (9.5-25.4)
Antimicrobial
No
Power Indicator
No

Description

The HUBBELL 30A Watertight Locking Connector (L14-30R) is an electrical connector rated for industrial and commercial applications. It features a watertight construction with a smooth body design.


Key Features of the HUBBELL 30A Watertight Locking Connector:

  • Body Material: Thermoplastic elastomer housing; impact-resistant per manufacturer specifications.

  • Bushing Material: Black elastomer bushing designed to seal against moisture ingress.

  • Contact Material: Nickel-plated brass contacts; corrosion-resistant per material properties.

  • Cord Accommodation: Accepts cord diameters from 0.375 in to 1.125 in; compatible with specified wire sizes (12/3 SJ through 8/3 S).

  • NEMA Configuration: L14-30R receptacle configuration with straight connection orientation; grounded with screw terminal connections.

  • NEMA Enclosure & IP Rating: Rated NEMA 4, 4X, 6, 6P, and IP69K.

  • Temperature Range: Operating temperature range: -40°C to +60°C continuous use; temperature rise limited to max of +30°C per UL498 at rated current.

  • Corrosion & UV Resistance: Exposed materials are UV stabilized; stainless steel hardware is used throughout the product.

  • Standards Compliance: Meets NEMA WD-1, WD-6, ANSI standards; dielectric strength tested at 2500V AC.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products