Watertight Locking Connector, L5-30R, 30 A, 125V AC, Single Phase, 2 Pole, Screw Terminals

  • Mfr # HBL2613SW

  • Zoro # G2643846


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL2613SW
Zoro #
G2643846
UPC #
783585231624
Country of Origin
United States

Dimensions

Cord Size
0.360 in to 0.930 in
Outside Diameter
2.75 in
Maximum Wire Size
8 AWG
Minimum Wire Size
16 AWG
For Minimum Cable Diameter
0.36 in
Overall Length
2.57 in
For Maximum Cable Diameter
0.93 in

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Black, White
Cap Type
Press-On Cap
Standards
4X and Type 12, CSA Certified Type 4, UL Listed
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Material
Impact Modified PBT
Grade
Industrial/Commercial
IP Rating
IP66
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
75 Degrees C
Housing Material
Valox
Power Indicating Light
No
UL 94 Flammability Rating
V-0
NEMA Enclosure Rating
12, 4, 4X
Insulation Material
Thermoplastic
Market
Industrial
Contact Material
Brass
Horsepower Rating
2 hp
Midget Locking
No
Retainer Material
Clear Polycarbonate
Dielectric Strength
2000V
Screw Material
Stainless Steel
Weight
0.55 lb
Flammability
UL 94 V0
Operating Temp.
-40 to 75°C
Antimicrobial
No
NEMA Rating
12, 4, 4X
Power Indicator
No

Description

The HUBBELL 30A Watertight Twist-Lock Connector (L5-30R) is a locking connector with a shrouded design and rated watertight performance designed for industrial and commercial electrical connections. It features a one-piece engineered thermoplastic housing that is impact resistant, with an environmental seal meets NEMA 4X and IP66 ratings when in use. The device includes a press-on closure cap to maintain the seal when not connected, and its cord grip designed to reduce strain on wire terminations helps protect wire terminations from excess strain.


Key Features of the HUBBELL 30A Watertight Twist-Lock Connector:

  • Current/Voltage Rating: Rated for 30 A at 125V AC single phase

  • NEMA Configuration: L5-30R receptacle with straight connection orientation

  • Cord Size Compatibility: Accepts cable diameters from 0.36 in to 0.93 in; supports wire sizes from 16 AWG to 8 AWG

  • Material Construction: Housing made of Valox (impact modified PBT); brass contacts; stainless steel screws; clear polycarbonate retainer

  • Insulation & Flammability: Thermoplastic insulation material; UL94 V-0 flammability rating

  • Temperature Range: Operates between -40°C and +75°C with a maximum temperature rise of 30°C

  • NEMA Enclosure/IP Rating: Suitable for Type 12, Type 4, Type 4X enclosures; IP66 rated watertight performance

  • Wire Connection Type: Screw terminals using standard wiring style

  • Resistance Properties: Impact resistant, moisture resistant, watertight construction suitable for demanding environments

  • Standards Compliance: CSA Certified Types 4, 4X & Type12; UL Listed product standards met

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products