Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems 30A/125V INLINE L5-30 LOCKING AUTO GFPIL30125LKA

30A/125V INLINE L5-30 LOCKING AUTO (Discontinued)

  • Mfr # GFPIL30125LKA
  • Zoro # G400701504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFPIL30125LKA
Zoro #
G400701504
UPC #
783585692142
Country of Origin
China

Dimensions

Outside Diameter
0.335
Conductor Size
#10 AWG

Description

Hubbell Wiring Device Kellems, GFCI Cordset, Inline, Locking, 30A 125VAC, 2-Pole 3-Wire Grounding, L5-30, Auto Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.