Shop HUBBELL WIRING DEVICE-KELLEMS

Extra Heavy Duty Industrial Grade, Locking Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired Key Guide

  • Mfr # HBL1223LW
  • Zoro # G200701575

product price: 
$
50.85
/ea

Key Features

Color
White
Style
Three Way
Type
Locking
Width
1.31 in
Height
1.13 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL1223LW
Zoro #
G200701575
UPC #
783585188645
Country of Origin
China
Color
White
Style
Three Way
Type
Locking
Action
SPDT
Application
Back and Side Wired
Carton Quantity
10
Connectivity
Back and Side Wired
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Series
Extra Heavy Duty
Current Rating
20 A
Voltage Rating
120-277 VAC
Temp. Rise
30°C maximum at rated current
Number Of Poles
Single Pole
Amperage
20 A
Ground Screw
Brass (Green)
Terminal Screws
Brass
Top Material
Thermoset
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Base Material
Thermoset, Red
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Contacts
Silver Alloy
Flammability
UL 94V-2
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Temperature Rise
30°C maximum at rated current
Max. Continuous Current
20A
Max. Working Voltage
277V AC
Overload
Minimum 4.8 times rated current for 100 cycles
Key Guide
Metallic, White
Temperature Rise - Max.
30°C maximum at rated current
Industry Standard(s)
UL Listed
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only
Voltage Rating Description
120-277 VAC
Current / Amperage Rating
20 A
Amperage Rating
20 A

Dimensions

Width
1.31 in
Height
1.13 in
Length
4.06 in
Dimensions
4.06 in x 1.31 in x 1.13 in
Wire Size
#14 AWG to #10 AWG

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls, LockingIndustrial Grade, Toggle Switches, General Purpose AC, Locking ThreeWay, 20A 120/277V AC, Back and Side Wired, White Key Guide, Packed withKey

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.