
Box Cover, Floor Box Type, 4 Gang, Pre Galvanized Steel, Single Receptacle Cover Type
Mfr # CFB4GS1R8ADAPT
Zoro # G100701941
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Box Type
Floor
Number of Gangs
4
For Box Shape
Round
Cover Type
Single Receptacle
Material
Pre Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFB4GS1R8ADAPT
Zoro #
G100701941
UPC #
783585447599
Country of Origin
United States
Details
Item
Box Cover
Box Type
Floor
Number of Gangs
4
For Box Shape
Round
Cover Type
Single Receptacle
Material
Pre Galvanized Steel
Lid Style
Cover Cap
Color
Natural
Certification - cULus
Yes
Description
Hubbell Wiring Device Kellems, Floor Boxes, CFB Series, 4-Gang, SystemOne 8" Cover Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.