Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Ivory

  • Mfr # HBL4API

  • Zoro # G2988517


product price: $9.89
/ea

Key Features

Material
Polycarbonate
Size
4.78"H x 4.78"W
For Use With
1 and 2 Gang Device Boxes
Width
4.78 in
Height
0.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL4API
Zoro #
G2988517
UPC #
783585013763
Country of Origin
United States

Dimensions

Size
4.78"H x 4.78"W
Width
4.78 in
Height
0.58 in
Length
4.78 in
Dimensions
4.78 in x 4.78 in x 0.58 in
Overall Depth
4.78 in
Overall Height
0.58 in
Overall Width
4.78 in

Details

Item
4-PLEX Accessory
Number of Gangs
2
Color
Ivory
Material
Polycarbonate
For Use With
1 and 2 Gang Device Boxes
Type
Adapter Plate
Standards
CSA Certified, US Listed
Brand
Hubbell Wiring Device-Kellems
Dielectric Strength
Withstands 2,000V minimum
Application
4-Plex Hospital Grade
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Carton Quantity
5
Series
4-Outlet Receptacle
For Location
Indoor
Grade
Hospital Grade
For Environment
Dry
Product Type
Adapter Plate
4-Plex Type
Accessories
Device Color
Ivory
OEM Brand Name
Hubbell Wiring Device-Kellems
Item Type
4-PLEX Accessory
Industry Standard(s)
Certified to CSA 22.2, No. 42 File 285 Listed to UL Standard 498 File E2186
Environmental Conditions
Indoor Dry Unless Protected By Additional Means

Description

Adapter Plate, Color Ivory, For Use With 1 and 2 Gang Device Boxes, Number of Gangs 2, Product Type Adapter Plate, Grade Hospital Grade, Standards CSA Certified, US Listed, For Environment Dry, For Location Indoor, Material Polycarbonate, Overall Depth 4.78 in, Overall Height 0.58 in, Overall Width 4.78 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.