Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hubbell Wiring Device-Kellems Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded HBL420HIS

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded (Discontinued)

  • Mfr # HBL420HIS
  • Zoro # G900622422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL420HIS
Zoro #
G900622422
UPC #
783585017907
Country of Origin
United States

Dimensions

Display Size
Standard

Details

Item
Straight Blade Receptacle
Receptacle Type
Quad
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Ivory
Standards
Certified to CSA 22.2, Listed to UL Standard 498 File E2186, No. 42 File 285
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Color
Ivory
Material
Composite
Voltage
125V AC
Type
4-Plex
Response Time
5
Outlet
Straight Blade
Carton Quantity
5
Connectivity
Terminal Screws
Indicator Type
LED Only
Application
4-Plex with LED
Operating Temperature
32 Deg F to 140 Deg F (0 Deg C to 60 Deg C)
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Brand
Hubbell Wiring Device-Kellems
Series
Hospital Grade
Amperage
20 A
Frequency
60 Hz
Mounting Hardware Material
Mounting Screws
Nema Rating
5-20R
4-Plex Type
TVSS
Poles and Wires
2 Pole, 3 Wire
Product Type
4-plex
Performance
Electrical - Frequency - 60Hz Electrical - Protection Modes - Normal and Common Modes Electrical - Response Time - Approximately 5 ns Electrical - Transient Suppression - Peak Energy (10 X 100µs), Peak Current (8 X 20µs) Electrical - Voltage - 20V AC + 10% - 15% Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - -40°F to 140°F (-40°C to 60°C)
Material - Mounting Hardware
Mounting Screws
Indicator(s) Type
LED Only
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Frequency Rating
60 Hz
Industry Standard(s)
Certified to CSA 22.2, No. 42 File 285 Listed to UL Standard 498 File E2186

Description

Hubbell Wiring Device Kellems, 4-PLEX, Hospital Grade Surge SuppressionReceptacle, 20A 125V, 5-20R, with Surge, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.