
4" Series, Sub Plate, Quad 20A 125V Receptacle
Mfr # S1R4SPQUAD
Zoro # G200695058
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Overall Width
4.500 in
Color
White
Standards
cULus Listed
Finish
White Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S1R4SPQUAD
Zoro #
G200695058
UPC #
783585446080
Country of Origin
United States
Dimensions
Overall Width
4.500 in
Details
Material
Galvanized Steel
Color
White
Standards
cULus Listed
Finish
White Paint
Mounting Type
Screw Mount
Accessory Type
Sub Plate
Mounting Method
To Fitting in Floor
Description
Hubbell Wiring Device Kellems, Fire Rated Poke Throughs, Recessed 4"Series, Sub Plate, Quad 20A 125V Receptacles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.