This item is Discontinued.

Hubbell Wiring Device-Kellems 45 ft. 12/3 Retractable Cord Reel 20 Amps 0 Outlets 120VAC Voltage HBL45123C20

45 ft. 12/3 Retractable Cord Reel 20 Amps 0 Outlets 120VAC Voltage (Discontinued)

  • Mfr # HBL45123C20
  • Zoro # G4741228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL45123C20
Zoro #
G4741228
UPC #
783585451251
Country of Origin
United States

Dimensions

Retractable Cord Length
45 ft.
Wire Size
12 AWG
Feeder Cord Length
5 ft
Overall Height
13 in
Cord Length
45 ft.
Overall Width
12 3/8 in
Cord Length - Ext. Cords and Outlet Strips
45 ft.
Overall Depth
9-3/4"

Details

Item
Retractable Cord Reel
Voltage
120VAC
Reel Color
Yellow
Max. Amps
20
Cord Color
Black
Retractable Cord Ending Configuration
NEMA 5-20R
Feeder Cord Ending Configuration
NEMA 5-20P
NEC Cord Designation - Ext. Cords and Outlet Strips
SJEO
Number of Outlets
0
Color
Yellow
NEC Cord Designation
SJEO
Enclosed Reel
No
Gauge/Conductor
12/3
Grade
Industrial
Cord Included
Yes
Standards
UL, CSA
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Voltage - Ext. Cords and Outlet Strips
120VAC
Feeder Cord Ending NEMA Configuration
5-20P
Gauge/Conductor - Ext. Cords and Outlet Strips
12/3
Cord Ending
Single Industrial Connector
Cord Ending NEMA Configuration
5-20R
Indoor / Outdoor
Indoor
Reel Material
Steel
Temp. Range
40 Degrees to 110 Degrees F
Max. Amps - Ext. Cords and Outlet Strips
20.0
Reel Mounting
Bench, Ceiling, Wall
Watts
2500
Feeder Cord Ending
Grounding Plug
Retractable Cord Ending
Single Industrial Connector
Temp. Rating
40 Degrees to 110 Degrees F
Location
Indoor
Trade Designation
SJEO
Number of Conductors
3

Description

Retractable Cord Reel, Yellow Color, Overall Height 13 in, Overall Width 12 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.