This item is Discontinued.

Hubbell Wiring Device-Kellems Conduit Fitting Connector, 1-1/4 in, Liquid-Tight, Steel H12541

Conduit Fitting Connector, 1-1/4 in, Liquid-Tight, Steel (Discontinued)

  • Mfr # H12541
  • Zoro # G200702213
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H12541
Zoro #
G200702213
UPC #
783585035659
Country of Origin
China

Dimensions

Trade Size
1-1/4 in
Thread Size
1-1/4-11-1/2 NPT
Width
2.187 in
Min. Throat Dia.
1.37 in
Width (mm)
2.187 in
Dimension - Thread Size
1-1/4"-11-1/2 NPT
Dimension - Width mm
2.187 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Steel
Standards
UL Listed, CSA Certified
Type
Metallic Liquidtight Fittings
Application
For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
Insulated
Yes
Hazardous Location Rating
Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
Liquid Tight / Dust Tight
Liquid Tight
Connector Type
45 Degrees
Hazardous Location
Yes
Style
45°
Carton Quantity
5
Industry Standard(s)
CSA Certified UL 514B
Performance
Environmental - Operating Temperature - to60°F to +1000°F (to51°C to +538°C) Environmental - Hazardous Locations - NEC Reference -Class I, Div. 2 - 501-10(A)(3)B, Class II, Div. 1 - 502-10(A)(2), Class II, Div. 2 - 502-10(A)(3), Class III, Div. 1 - 503-10(A)(2), Class III, Div. 2 - 503-10(B)

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, 45 Male Liquid Tight Connector, 1 1/4", Steel, Insulated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.