Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Port Face Plate

  • Mfr # IFP26EI

  • Zoro # G3572311


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Color
Ivory
Number of Gangs
2
Length
4.5 in
Number of Ports
6
Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFP26EI
Zoro #
G3572311
UPC #
662620837246
Country of Origin
China

Dimensions

Length
4.5 in
Width
4.5 in
Depth
0.385 in
Length (Straight Wireway)
4.5 in
Size
Standard
Display Size
6-Port
Overall Depth
3/8 in
Overall Width
4 1/2 in
Overall Height
4 1/2 in

Details

Item
Face Plate
Color
Ivory
Number of Gangs
2
Number of Ports
6
Material
Plastic
Plate Type
Data Comm
Series
IFP
Orientation
Vertical
Type
Keystone
Device Type
IFP Face Plates
Face Plate Type
2-Gang 6- Port
Device Color
Ivory
Description
IFP Face Plates, with Label Fields
Number of Gang(s)
2-Gang
Application
Standard Faceplate
Item Type
Keystone Faceplate
Cutout
NEMA 2-Gang
Industry Standard(s)
UL and cUL Listed 1863
Material - Mounting Hardware
Screw
Construction Material - Main
High-Impact Thermoplastic (UL 94V-0)
Construction
Molded

Description

Face Plate, Color Ivory, Number of Gangs 2, Number of Ports 6, Material Plastic, Overall Depth 3/8 in, Overall Height 4 1/2 in, Overall Width 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.