This item is Discontinued.

Hubbell Wiring Device-Kellems Kellems Wire Management, Cord Connectors, 90 Degree Male .75-.88", 1", Nylon NHC2042CR

Kellems Wire Management, Cord Connectors, 90 Degree Male .75-.88", 1", Nylon (Discontinued)

  • Mfr # NHC2042CR
  • Zoro # G600618404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHC2042CR
Zoro #
G600618404
UPC #
783585451923
Country of Origin
United States

Dimensions

Knockout Size
1.09 to 1.14 in
Cord Dia. Range
0.75-0.88 in (19.0-22.2 mm)
Display Size
1 NPT
Hub Size
1

Details

Style - Connector
90 Degree Male
Material
Nylon
Item
Cord Connectors
Cable Opening Max.
7/8 in
Standards
UL 514B, CSA Certified
Cable Opening Min.
3/4 in
Type
90° Male
Color
Black
Nema Rating
NEMA Type 4, 4X, 12 and 13
Series
Standard Duty
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Application
90 Degree Male- Form 4
Mounting Hardware Material
Locknut or Tapped Opening
Color Code
Orchid
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Standard
UL Listed
Carton Quantity
10
Number Of Conductors
Single
Brand
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Locknut or Tapped Opening
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Item Type
Cord Connectors
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Industry Standard(s)
UL Listed
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC. Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
OEM Brand Name
Hubbell Wiring Device-Kellems
Conductor Range
0.75-0.88 in (19.0-22.2 mm)

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,90 Degree Male .75-.88", 1", Nylon, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.