This item is Discontinued.

Hubbell Wiring Device-Kellems Deluxe Cord Grip, 90°, 1/2 in NPT, Nylon Body, Stainless Steel Grip 074011347

Deluxe Cord Grip, 90°, 1/2 in NPT, Nylon Body, Stainless Steel Grip (Discontinued)

  • Mfr # 074011347
  • Zoro # G100490241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
074011347
Zoro #
G100490241
UPC #
783585331188
Country of Origin
United States

Dimensions

Thread Size
1/2 in NPT
Cable Diameter
0.375 in - 0.50 in

Details

Item
Deluxe Cord Grip
Gender
Male
Body Style
90°
Material - Body
Nylon
Material - Grip
Stainless Steel
Standards
UL Listed
Application
90 Degree Male- Form 2
Material - Mounting Hardware
Locknut or Tapped Opening
Temperature Rating
Minimum -40 Deg F to 225 Deg F (-40 Deg C to 107 Deg C)
Style
For Insulated Cables
Number Of Conductors
Single
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.

Description

Hubbell Wiring Device Kellems, Deluxe Cord Grips, 90 Degree Non-Metallic.37-.50", 1/2" with Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.