Zoro Homepage

Access Port, Data, NEMA 12/4, Gray

  • Mfr # P5E

  • Zoro # G0664456


product price: $139.05
/ea
Free Shipping & Returns

Key Features

Color
Gray
Number of Gangs
1
Length
3.15 in
Number of Ports
1
Cable Type
Data, Panel-Safe(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5E
Zoro #
G0664456
UPC #
783585524740
Country of Origin
United States

Dimensions

Length
3.15 in
Width
3.4 in
Depth
1.9
Length (Straight Wireway)
3.15 in
Height
3.2 in
Manufacturer Warranty Length
1 yr
Overall Depth
1 7/8 in
Overall Width
3 3/8 in
Overall Height
3 1/4 in

Details

Item
Access Port
Color
Gray
Number of Gangs
1
Number of Ports
1
Cable Type
Data, Panel-Safe(TM)
Material
Plastic
Number of Conductors
0
Description/Special Features
UL Type 12/4 Cat 5e Ethernet
Includes
Gasket
Orientation
Horizontal
Cubic Capacity
20.672 cu.in
Cable Entry
Plug-In
Material - Mounting Hardware
Screw Mounting
Enclosure Type
NEMA 12/4
Application
Cat 5e Ethernet Access
Item Type
Industrial Connectivity
Outlet Orientation
Horizontal
Product Type
Wall Plate and Jack
NEMA Enclosure Rating
12, 4
Standards
CSA Certified, NFPA 70E Compliant, UL Listed
Features
Industrial Connectivity
Wallplate Type
Ethernet
Includes Mounting Hardware
Yes

Description

Access Port, Product Type Wall Plate and Jack, Wallplate Type Ethernet, Color Gray, NEMA Enclosure Rating 12, 4, Number of Gangs 1, Outlet Orientation Horizontal, Number of Ports 1, Compatible Cable Performance Category Not Applicable, Material Plastic, Features Industrial Connectivity, Includes Gasket, Includes Mounting Hardware Yes, Manufacturer Warranty Length 1 yr, Overall Depth 1 7/8 in, Overall Height 3 1/4 in, Overall Width 3 3/8 in, Standards CSA Certified, NFPA 70E Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.