Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Port, Power And Data, NEMA 12/4

  • Mfr # PR205E

  • Zoro # G0393066


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Number of Gangs
1
Length
5.08 in
Number of Ports
2
Cable Type
Panel-Safe(TM), Power And Data
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR205E
Zoro #
G0393066
UPC #
783585524757
Country of Origin
United States

Dimensions

Length
5.08 in
Width
4.8 in
Depth
3.2
Length (Straight Wireway)
5.08 in
Height
5.1 in
Overall Width
4 3/4 in
Overall Height
5 1/8 in
Manufacturer Warranty Length
1 yr
Overall Depth
3 1/4 in

Details

Item
Access Port
Color
Gray
Number of Gangs
1
Number of Ports
2
Cable Type
Panel-Safe(TM), Power And Data
Material
Plastic
Number of Conductors
0
Orientation
Horizontal
Description/Special Features
15A 120V GFCI Receptacle with In-Cabinet Receptacle, Cat 5e Ethernet
Includes
Gasket
Material - Mounting Hardware
Screw Mounting
Enclosure Type
NEMA 12/4
Item Type
Industrial Connectivity
Cable Entry
Plug-In
Cubic Capacity
78.336 cu.in
Product Type
Wall Plate and Jack
Wallplate Type
Ethernet
Compatible Cable Performance Category
5e
Outlet Orientation
Horizontal
Features
Finger Safe Contacts, Over Current Protection
Includes Mounting Hardware
Yes
NEMA Enclosure Rating
12, 4
Standards
CSA Certified, NFPA 70E Compliant, UL Listed

Description

Access Port, Product Type Wall Plate and Jack, Wallplate Type Ethernet, Color Gray, NEMA Enclosure Rating 12, 4, Number of Gangs 1, Outlet Orientation Horizontal, Number of Ports 2, Compatible Cable Performance Category 5e, Material Plastic, Features Finger Safe Contacts, Over Current Protection, Includes Gasket, Includes Mounting Hardware Yes, Manufacturer Warranty Length 1 yr, Overall Depth 3 1/4 in, Overall Height 5 1/8 in, Overall Width 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.