Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Port, Power And Data, NEMA 4X

  • Mfr # P4X155EB

  • Zoro # G2399905


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Number of Gangs
1
Length
5.51 in
Number of Ports
2
Cable Type
Panel-Safe(TM), Power And Data
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4X155EB
Zoro #
G2399905
UPC #
783585524788
Country of Origin
United States

Dimensions

Length
5.51 in
Width
2.3 in
Length (Straight Wireway)
5.51 in
Height
5.5 in
Overall Height
5 1/2 in
Manufacturer Warranty Length
1 yr
Overall Width
2 1/4 in

Details

Item
Access Port
Color
Gray
Number of Gangs
1
Number of Ports
2
Cable Type
Panel-Safe(TM), Power And Data
Material
Plastic
Number of Conductors
0
Includes
Gasket
Description/Special Features
15A 120V Receptacle, 3A Circuit Breaker, Cat 5e Ethernet
Orientation
Horizontal
Cable Entry
Plug-In
Enclosure Type
NEMA 4X
Material - Mounting Hardware
Screw Mounting
Application
15A 125V Power, Cat 5e Ethernet Access and 3A Circuit Breaker
Item Type
Industrial Connectivity
Wallplate Type
Ethernet
Outlet Orientation
Horizontal
Includes Mounting Hardware
Yes
Standards
CSA Certified, NFPA 70E Compliant, UL Listed
NEMA Enclosure Rating
4X
Features
Industrial Connectivity
Compatible Cable Performance Category
5e
Product Type
Wall Plate and Jack

Description

Access Port, Product Type Wall Plate and Jack, Wallplate Type Ethernet, Color Gray, NEMA Enclosure Rating 4X, Number of Gangs 1, Outlet Orientation Horizontal, Number of Ports 2, Compatible Cable Performance Category 5e, Material Plastic, Features Industrial Connectivity, Includes Gasket, Includes Mounting Hardware Yes, Manufacturer Warranty Length 1 yr, Overall Height 5 1/2 in, Overall Width 2 1/4 in, Standards CSA Certified, NFPA 70E Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.