Zoro Homepage

Adapters For Multi-Pin Connectors

  • Mfr # 091041006

  • Zoro # G0800366


product price: $33.15
/ea

Key Features

Type
AN-MS Connectors to NPT Threaded Fittings
Material
Aluminum
Series
Thread Adapters
Construction
Machined
UPC
783585000000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
091041006
Zoro #
G0800366
UPC #
-
Country of Origin
United States

Dimensions

Display Size
1/2 NPT to 18

Details

Item
Multi-Pin Connector Adapters
Type
AN-MS Connectors to NPT Threaded Fittings
Material
Aluminum
Series
Thread Adapters
Construction
Machined
UPC
783585000000
Brand
Hubbell Wiring Device-Kellems
Style
For Multi-Pin Connectors
Application
AN-MS Connectors
Carton Quantity
5
Item Type
Multi-Pin Connector Adapters

Description

Adapters For Multi-Pin Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.