Adjustable Offset Connector, Ivory, Steel
Mfr # HBL5786IVA
Zoro # G1122134
product price: $17.95
/eaKey Features
Fittings Sub-Category
Connectors
Type
End Fittings
Color
Ivory
For Use With
500 and 750 Raceways
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL5786IVA
Zoro #
G1122134
UPC #
783585423814
Country of Origin
China
Dimensions
Height
3.89 in
Width
1.84 in
Length
1.5 in
Length (Straight Wireway)
1.5 in
For Raceway Width
3/4 in
Height (In.)
3.89
Overall Height
1 3/4 in
Width (In.)
1.84
For Raceway Width x Height
27/32 in x 3/4 in
Overall Width
1 1/2 in
Raceway Width
3/4 in
Raceway Height
3/4 in
For Raceway Height
3/4 in
Length (In.)
1.5
Overall Length
4 in
Description
Adjustable Offset Connector, Series 500, 700, 750, For Raceway Height 3/4 in, For Raceway Width 3/4 in, For Raceway Width x Height 27/32 in x 3/4 in, Material Steel, Color Ivory, Number of Channels 1, Mounting Style Screw On, Snap On, Compatible with Product Type HBL500 Raceways, HBL700 Raceways, HBL750 Raceways, Features 1/2 in Chase Nipple and Locknut Furnished, (2) 1/2 in Knockouts for Panel or Conduit Connection, Eliminates Offsetting Raceway when Connecting to Surface Type Panel Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.