Adjustable T Bar, Clear Anodized Aluminum
Mfr # ATB
Zoro # G2825776
product price: $92.95
/ea
Free Shipping & Returns
Key Features
Material
Metallic
Series
Accessories
Color
Clear Anodized Aluminum
Width
3.6 in
Application
For Mounting in Middle of Ceiling Tile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATB
Zoro #
G2825776
UPC #
783585512907
Country of Origin
United States
Dimensions
Width
3.6 in
Details
Item
Adjustable T-Bar Assembly
Material
Metallic
Series
Accessories
Color
Clear Anodized Aluminum
Application
For Mounting in Middle of Ceiling Tile
Compatible with Product Type
HBLPP Service Poles
Conductor Type
Copper
Accessory Type
T Bar Assembly
Industry Standard(s)
UL Listed
Construction
Fabricated
Non Hazardous Location
Non-Hazardous
Item Type
Service Pole Accessory
Insulation
Insulated Conductors
Description
Adjustable T-Bar Assembly, Color Clear Anodized Aluminum, Application For Mounting in Middle of Ceiling Tile, Material Steel, Compatible with Product Type HBLPP Service Poles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.