
Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .25-.38", M20 Thread
Mfr # SHCM201022
Zoro # G100618492
product price: $9.45
/eaKey Features
Color
Aluminum
Hub Size
M20
Type
Metric
Material
Aluminum
Application
Straight Female- Form 2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHCM201022
Zoro #
G100618492
UPC #
783585774657
Country of Origin
United States
Dimensions
Hub Size
M20
Cord Dia. Range
0.25-0.38 in (6.3-9.7 mm)
Display Size
M20
Details
Color
Aluminum
Type
Metric
Item
Cord Connectors
Material
Aluminum
Application
Straight Female- Form 2
Carton Quantity
50
Number Of Conductors
Single
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Brand
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Locknut or Tapped Opening
Conductor Range
0.25-0.38 in (6.3-9.7 mm)
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Standard
UL Listed
Series
Standard Duty
Item Type
Cord Connectors
Mounting Hardware Material
Locknut or Tapped Opening
OEM Brand Name
Hubbell Wiring Device-Kellems
Nema Rating
NEMA Type 4, 4X, 12 and 13
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Industry Standard(s)
UL Listed
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Aluminum CordConnector M20 Thread- .25"-.38"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.