
Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M20 Thread (Discontinued)
- Mfr # SHCM201024
- Zoro # G600618510
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHCM201024
Zoro #
G600618510
UPC #
783585774671
Country of Origin
United States
Dimensions
Hub Size
M20
Display Size
M20
Cord Dia. Range
0.5-0.62 in (12.7-15.8 mm)
Details
Color
Aluminum
Type
Metric
Material
Aluminum
Item
Cord Connectors
Application
Straight Female- Form 2
Series
Standard Duty
OEM Brand Name
Hubbell Wiring Device-Kellems
Item Type
Cord Connectors
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Carton Quantity
50
Conductor Range
0.5-0.62 in (12.7-15.8 mm)
Brand
Hubbell Wiring Device-Kellems
Mounting Hardware Material
Locknut or Tapped Opening
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Nema Rating
NEMA Type 4, 4X, 12 and 13
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Material - Mounting Hardware
Locknut or Tapped Opening
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Industry Standard(s)
UL Listed
Standard
UL Listed
Number Of Conductors
Single
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord ConnectorM20 Thread, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.