Zoro Homepage

Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W

  • Mfr # HBLPP10AAL

  • Zoro # G1558952


product price: $404.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
Metallic
Series
Three Service Pole
Color
Clear
Length
10 ft 2 in
Depth
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLPP10AAL
Zoro #
G1558952
UPC #
783585319445
Country of Origin
Mexico

Dimensions

Length
10 ft 2 in
Depth
2 1/8 in
Width
2 1/8 in
Length (Straight Wireway)
10 ft 2 in
Wire Size
#12 AWG Stranded Copper
Height
122 in

Details

Item
Service Pole
Material
Metallic
Series
Three Service Pole
Color
Clear
Channel
2
Includes
(2) 20A 125V Duplex Receptacles
Standards
UL Listed
Finish
Anodized
Current
20 A
Number of Knockouts
2
Total Number of Outlets
4
NEMA Outlets
(2) 5-20R
Data Communication Outlets
0
Voltage
125V
Industry Standard(s)
UL Listed
Performance
Mechanical - Conductors - #12 AWG stranded copper
Type
Standard Duplex
Finish Type
Aluminum
Number Of Receptacles
2
Knockouts
2

Description

Service Pole, Total Number of Outlets 4, Data Communication Outlets 0, NEMA Outlets (2) 5-20R, Number of Knockouts 2, Material Aluminum, Channel 2, Length 10 ft 2 in, Color Clear, Finish Anodized, Includes (2) 20A 125V Duplex Receptacles, Depth 2 1/8 in, Width 2 1/8 in, Standards UL Listed, Current 20 A, Voltage 125V, Wire Size #12 AWG Stranded Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.