Zoro Homepage

Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W

  • Mfr # HBLPPOA

  • Zoro # G2256326


product price: $235.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Material
Metallic
Series
Three Service Pole
Color
Gray
Length
10 ft 2 in
Depth
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLPPOA
Zoro #
G2256326
UPC #
783585318332
Country of Origin
Mexico

Dimensions

Length
10 ft 2 in
Depth
2 1/8 in
Width
2 1/8 in
Length (Straight Wireway)
10 ft 2 in
Wire Size
#12 AWG Stranded Copper
Height
122 in

Details

Item
Service Pole
Material
Metallic
Series
Three Service Pole
Color
Gray
Channel
2
Includes
Divider
Standards
UL Listed
Finish
Painted
Number of Knockouts
4
Total Number of Outlets
0
Knockouts
4
Type
Blank Pole
Performance
Mechanical - Conductors - #12 AWG stranded copper
Industry Standard(s)
UL Listed

Description

Service Pole, Total Number of Outlets 0, Number of Knockouts 4, Material Aluminum, Channel 2, Length 10 ft 2 in, Color Gray, Finish Painted, Includes Divider, Depth 2 1/8 in, Width 2 1/8 in, Standards UL Listed, Wire Size #12 AWG Stranded Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.