Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alum Service Pole, Gray, Includes Divider

  • Mfr # HBLPPO15AAL

  • Zoro # G2899906


product price: $463.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Material
Metallic
Series
Three Service Pole
Color
Clear
Length
15 ft 2 in
Depth
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLPPO15AAL
Zoro #
G2899906
UPC #
783585345574
Country of Origin
Mexico

Dimensions

Length
15 ft 2 in
Depth
2 1/8 in
Width
2 1/8 in
Length (Straight Wireway)
15 ft 2 in
Wire Size
#12 AWG Stranded Copper
Height
182 in

Details

Item
Service Pole
Material
Metallic
Series
Three Service Pole
Color
Clear
Channel
2
Includes
Divider
Standards
UL Listed
Finish
Anodized
Number of Knockouts
4
Total Number of Outlets
0
Finish Type
Aluminum
Knockouts
4
Performance
Mechanical - Conductors - #12 AWG stranded copper
Type
Blank Pole
Industry Standard(s)
UL Listed
Number Of Receptacles
0

Description

Service Pole, Total Number of Outlets 0, Number of Knockouts 4, Material Aluminum, Channel 2, Length 15 ft 2 in, Color Clear, Finish Anodized, Includes Divider, Depth 2 1/8 in, Width 2 1/8 in, Standards UL Listed, Wire Size #12 AWG Stranded Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.