Zoro Homepage

Alum Srvice Pole, Ivory, 12 ft. 2"L, 2.13"W

  • Mfr # HBLPP12AI

  • Zoro # G2580182


product price: $334.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Material
Metallic
Series
Three Service Pole
Color
Ivory
Length
12 ft 2 in
Depth
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLPP12AI
Zoro #
G2580182
UPC #
783585318264
Country of Origin
Mexico

Dimensions

Length
12 ft 2 in
Depth
2 1/8 in
Width
2 1/8 in
Length (Straight Wireway)
12 ft 2 in
Wire Size
#12 AWG Stranded Copper
Height
146 in

Description

Service Pole, Total Number of Outlets 4, Data Communication Outlets 0, NEMA Outlets (6) 5-20R, Number of Knockouts 2, Material Aluminum, Channel 2, Length 12 ft 2 in, Color Ivory, Finish Painted, Includes (2) 20A 125V Duplex Receptacles, Depth 2 1/8 in, Width 2 1/8 in, Standards UL Listed, Current 20 A, Voltage 125V, Wire Size #12 AWG Stranded Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.