Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auxiliary Contact, 100 A, 600V AC, Gray

  • Mfr # HBLAC1

  • Zoro # G1485267


product price: $62.15
/ea

Key Features

Disconnect Switch Size
30 A 60 A 100 A
Description/Special Features
Break After Break, NO/NC
Includes
1 NO + 1 NC
For Use With
Hubbellock Series
Max. Voltage
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLAC1
Zoro #
G1485267
UPC #
783585955117
Country of Origin
United Kingdom

Dimensions

Disconnect Switch Size
30 A 60 A 100 A
Depth
4.16 in
Width
4.88 in
Height
11.4 in

Details

Item
Auxiliary Contact
Description/Special Features
Break After Break, NO/NC
Includes
1 NO + 1 NC
For Use With
Hubbellock Series
Max. Voltage
600V AC
Duty
Heavy Duty
Color
Gray
Mounting Mechanism
DIN Rail
Environment
Indoor/Outdoor
Material
Non-Metallic
Product Type
Auxiliary Contact Block
Maximum Voltage
600V AC
Compatible with Manufacturer Model Number
HBLDS10, HBLDS3, HBLDS6
Standards
CSA Certified, UL Listed
Current Rating
100 A
NEMA Enclosure Rating
12K, 3R
Resistance Properties
Impact-Resistant, Moisture-Resistant, UV-Resistant
Compatible Manufacturer Part Number
HBLDS10, HBLDS3, HBLDS6
Compatible Manufacturer Model Number
HBLDS10, HBLDS3, HBLDS6
For Use With Mfr. Model Number
HBLDS10, HBLDS3, HBLDS6
Temperature Rise
Max 30C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of .75.
Products By Industry
Electrical
Listings
UL/CSA
Dielectric Voltage
Withstands 3,000V Min
Product Item
Switched Enclosure Aux Contact
Operating Temperature
Maximum continuous +75°C; Minimum continuous -40°C
Moisture Resistance
IP66 suitability
Impact Resistance
In accordance with UL 746C
Mounting
External full adjustable feet
Operations
Mechanical 10,000 cycles; Electrical 6,000 cycles
UV Resistance
All exposed materials are UV stabilized
Ratings
Molded In or Stamped On
Max. Working Voltage
600V RMS
Flammability
UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors., Meets UL 94V0 material classification
Contact Type
Break after Break, NO/NC, Break after Break
Terminal Identification
In accordance with UL, CSA
Compatible with Manufacturer Model No.
HBLDS10, HBLDS3, HBLDS6
Compatible with Mfr. Model No.
HBLDS10, HBLDS3, HBLDS6
For Use with Mfr Model Number
HBLDS10, HBLDS3, HBLDS6
Compatible Pump Manufacturer Part Number
HBLDS10, HBLDS3, HBLDS6
Compatible Mfr. Model Number
HBLDS10, HBLDS3, HBLDS6

Description

Auxiliary Contact, Color Gray, Compatible with Grainger Part Number 2EAV6, 3D383, 4CV74, Compatible with Manufacturer Model Number HBLDS10, HBLDS3, HBLDS6, Current Rating 100 A, Depth 4.16 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Use With Hubbellock Series, Height 11.4 in, Includes 1 NO + 1 NC, Material Non-Metallic, Maximum Voltage 600V AC, Mounting Mechanism DIN Rail, NEMA Enclosure Rating 12K, 3R, Product Type Auxiliary Contact Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.