Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auxiliary Contact, 100 A, 600V AC

  • Mfr # HBLAC2

  • Zoro # G0684616


product price: $58.66
/ea

Key Features

Disconnect Switch Size
30 A 60 A 100 A
Description/Special Features
Break Before Break, NO/NC
Includes
1 NO
For Use With
Hubbellock Series
Max. Voltage
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLAC2
Zoro #
G0684616
UPC #
783585955131
Country of Origin
Poland

Dimensions

Disconnect Switch Size
30 A 60 A 100 A
Depth
4.12 in

Details

Item
Auxiliary Contact
Description/Special Features
Break Before Break, NO/NC
Includes
1 NO
For Use With
Hubbellock Series
Max. Voltage
600V AC
Mounting Mechanism
DIN Rail
Resistance Properties
Impact-Resistant, Moisture-Resistant, UV-Resistant
Environment
Indoor/Outdoor
Current Rating
100 A
Product Type
Auxiliary Contact Block
Maximum Voltage
600V AC
Compatible with Manufacturer Model Number
HBLDS11, HBLDS3, HBLDS6
NEMA Enclosure Rating
12K, 3R
Standards
CSA Certified, UL Listed
Compatible Manufacturer Part Number
HBLDS11, HBLDS3, HBLDS6
Compatible Grainger Part Number
3D383, 4CV74
Compatible Manufacturer Model Number
HBLDS11, HBLDS3, HBLDS6
For Use With Mfr. Model Number
HBLDS11, HBLDS3, HBLDS6
UV Resistance
All exposed materials are UV stabilized
Dielectric Voltage
Withstands 3,000V Min
Contact Type
Break before Break, NO/NC, Break before, Break
Flammability
UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors., Meets UL 94V0 material classification
Impact Resistance
In accordance with UL 746C
Moisture Resistance
IP66 suitability
Max. Working Voltage
600V RMS
Temperature Rise
Max 30C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of .75.
Operations
Mechanical 10,000 cycles; Electrical 6,000 cycles
Listings
UL/CSA
Operating Temperature
Maximum continuous +75°C; Minimum continuous -40°C
Terminal Identification
In accordance with UL, CSA
Product Item
Switched Enclosure Aux Contact
Mounting
External full adjustable feet
Ratings
Molded In or Stamped On
Compatible with Manufacturer Model No.
HBLDS11, HBLDS3, HBLDS6
Compatible with Mfr. Model No.
HBLDS11, HBLDS3, HBLDS6
For Use with Mfr Model Number
HBLDS11, HBLDS3, HBLDS6
Compatible Pump Manufacturer Part Number
HBLDS11, HBLDS3, HBLDS6
Compatible Mfr. Model Number
HBLDS11, HBLDS3, HBLDS6

Description

Auxiliary Contact, Compatible with Grainger Part Number 3D383, 4CV74, Compatible with Manufacturer Model Number HBLDS11, HBLDS3, HBLDS6, Current Rating 100 A, Depth 4.12 in, Environment Indoor/Outdoor, For Use With Hubbellock Series, Includes 1 NO, Maximum Voltage 600V AC, Mounting Mechanism DIN Rail, NEMA Enclosure Rating 12K, 3R, Product Type Auxiliary Contact Block, Resistance Properties Impact-Resistant, Moisture-Resistant, UV-Resistant, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.