Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Box And Adapter 1-1/2 Npt Hub Size

  • Mfr # FW6010055

  • Zoro # G0574896


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Current Rating
60/100 A
Type
Back Box
Color
Gray
Material
Aluminum
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW6010055
Zoro #
G0574896
UPC #
783585711447
Country of Origin
United States

Dimensions

Hub Diameter
1.5 in
Overall Height
8.5 in
Overall Length
6.9 in

Details

Item
Mounting Box
Current Rating
60/100 A
Type
Back Box
Color
Gray
Material
Aluminum
IP Rating
IP54
NEMA Enclosure Rating
4X
Includes
Mounting Screws
Flange Type
Flanged
Housing Color
Gray
Cap Type
No Cap or Cover
Resistance Properties
Moisture Resistant
Use With
Metallic, For 60, 63, 100 and 125A Devices
Hub
1-1/2 in
Angle
55 Degree
Box Type
Through Hub
Body Material
Aluminum
Standards
CSA Certified, UL Listed
Number of Wires
4
Mount Type
Surface
Compatible with Series
Hubbell
Box Angle
55 Degrees
Number of Gangs
1
Material Type
Metallic
Hub Type
Dead End

Description

Back Box And Adapter 1-1/2 Npt Hub Size, Box Angle 55 Degrees , Current Rating 60/100 A, Hub Diameter 1.5 in, Hub Type Dead End, Material Aluminum, Mount Type Surface, NEMA Enclosure Rating 4X, Number of Gangs 1, Housing Color Gray, Includes Mounting Screws, Material Type Metallic, Resistance Properties Moisture Resistant, Standards CSA Certified, UL Listed, Compatible with Series Hubbell, IP Rating IP54, Overall Height 8.5 in, Overall Length 6.9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.