Base, Gray, Steel, Bases
Mfr # HBL4750B10GY
Zoro # G1191766
product price: $75.15
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
Fittings Sub-Category
Bases
Type
Base Only
Color
Gray
For Use With
HBL4750
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL4750B10GY
Zoro #
G1191766
UPC #
783585216362
Country of Origin
United States
Dimensions
Height
1.62 in
Width
4.76 in
Length
10 ft
Length (Straight Wireway)
10 ft
Width (In.)
4 3/4 in
Length (In.)
10 ft
Height (In.)
1 5/8 in
Details
Item
Base
Fittings Sub-Category
Bases
Type
Base Only
Color
Gray
For Use With
HBL4750
Material
Steel
Standards
CSA Certified, UL
Features
Adds and Changes, By-Pass Divider Opening Accepts GFCI or Surge Devices, Flexible Channel Divider Provides Industry Leading Data Capacity, Greater Capacity Offers more Room for Moves
Material of Construction
Steel
Series
4000
Style
Single Channel
Enclosure Type
NEMA 1 Rating
Item Type
HBL4750 Series
Description
Base, Series 4000, Material of Construction Steel, Cover Type -, Color Gray, Height (In.) 1 5/8 in, Length (In.) 10 ft, Width (In.) 4 3/4 in, For Use With HBL4750, Features Adds and Changes, By-Pass Divider Opening Accepts GFCI or Surge Devices, Flexible Channel Divider Provides Industry Leading Data Capacity, Greater Capacity Offers more Room for Moves, Includes -, Standards CSA Certified, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.