
Base Units S1PT4X4ALJ
Mfr # S1PT4X4ALJ
Zoro # G400702563
product price: $585.99
/ea
Free Shipping & Returns
Key Features
Box Type
Wiring
Material
Aluminum
Overall Width
9.4 in
Conduit Size
1/2 in, 3.4 in, 1 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1PT4X4ALJ
Zoro #
G400702563
UPC #
783585373034
Country of Origin
United States
Dimensions
Overall Width
9.4 in
Conduit Size
1/2 in, 3.4 in, 1 in
Details
Item
Poke-Through Box
Box Type
Wiring
Material
Aluminum
Color
Natural
Number of Inlets
4
Knockouts
Cover- Dual Flip Covers; In Junction Box: Top: (1) 1", Bottom: (1) 3/4", Sides: (2) 1/2" and (1) 3/4"
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOne,Fire-Rated Poke-Through, One-Piece, 4X4 Series, with Junction Box,Almond
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.