Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Base Units S1PT4X4BRSJ

  • Mfr # S1PT4X4BRSJ

  • Zoro # G800702439


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Box Type
Wiring
Overall Width
9-1/2 in
Conduit Size
1/2 in, 3.4 in, 1 in
Color
Brass
Number of Inlets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1PT4X4BRSJ
Zoro #
G800702439
UPC #
783585373058
Country of Origin
United States

Dimensions

Overall Width
9-1/2 in
Conduit Size
1/2 in, 3.4 in, 1 in

Details

Item
Poke-Through Box
Box Type
Wiring
Color
Brass
Number of Inlets
4
Knockouts
Cover- Dual Flip Covers; In Junction Box: Top: (1) 1", Bottom: (1) 3/4", Sides: (2) 1/2" and (1) 3/4"

Description

Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOne,Fire-Rated Poke-Through, One-Piece, 4X4 Series, with Junction Box, Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.