
Base Units S1R4PTALU
Mfr # S1R4PTALU
Zoro # G500695062
product price: $651.99
/ea
Free Shipping & Returns
Key Features
Box Type
Junction
Material
Assorted Materials
Overall Width
9.200 in
Color
Aluminum
Finish
Brushed Aluminum Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1R4PTALU
Zoro #
G500695062
UPC #
783585446141
Country of Origin
United States
Dimensions
Overall Width
9.200 in
Details
Box Type
Junction
Material
Assorted Materials
Color
Aluminum
Finish
Brushed Aluminum Cover
Description
Hubbell Wiring Device Kellems, Fire Rated Poke Throughs, Recessed 4"Series, Through Floor Fitting with Aluminum Cover
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.