
Base Units S1R6PTALU
Mfr # S1R6PTALU
Zoro # G900695020
product price: $894.99
/ea
Free Shipping & Returns
Key Features
Box Type
Junction
Material
Assorted Materials
Color
Aluminum
Finish
Brushed Aluminum Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1R6PTALU
Zoro #
G900695020
UPC #
783585443423
Country of Origin
United States
Details
Box Type
Junction
Material
Assorted Materials
Color
Aluminum
Finish
Brushed Aluminum Cover
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6" Series, Through-Floor Fitting and Cover, NoSub Plates, Aluminum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.