Zoro Homepage

Blank Anchor Adapter Ivory

  • Mfr # RA756I

  • Zoro # G3678851


product price: $4.85
/ea
Sold in multiples of 3 for $14.55

Key Features

Type
Accessories
Color
Ivory
Application
Secures Wallplate to Box
Style
Blank Adapters
Item Type
Toggle Opening Blanker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA756I
Zoro #
G3678851
UPC #
-
Country of Origin
China

Dimensions

Display Size
Fits Toggle Opening

Details

Item
Blank Anchor Adapter Ivory
Type
Accessories
Color
Ivory
Application
Secures Wallplate to Box
Style
Blank Adapters
Item Type
Toggle Opening Blanker
Material - Mounting Hardware
Screw Mounting
Construction
Fabricated
Orientation
Vertical Mount
Industry Standard(s)
UL Listed

Description

Blank Anchor Adapter Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.