Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Satin Finish, Graphite

  • Mfr # PJ13GY

  • Zoro # G2480078


product price: $1.59
/ea

Key Features

Material
Plastic
Finish
Satin
Tamper Resistant
No
Length
4.94 in
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ13GY
Zoro #
G2480078
UPC #
-
Country of Origin
China

Dimensions

Size
Mid Size
Length
4.94 in
Height
0.25 in
Width
3.15 in
Overall Depth
0.3 in
Overall Height
0.3 in
Plate Size
Midsize
Overall Width
3.2 in
Dimensions
4.94 in x 3.15 in x 0.25 in

Details

Item
Blank Box Mount Wall Plate
Number of Gangs
1
Color
Graphite
Material
Plastic
Finish
Satin
Tamper Resistant
No
Mounting Type
Painted Steel
Standards
cULus Listed
Type
Blank Box Mount
Material Type
Non-Metallic
Outlet Orientation
Vertical
Wall Plate Type
Blank
Mount Type
Box
For Use With
Receptacle
Resistance Properties
Impact Resistant
Number of Outlet Openings
0
Number of Switch Openings
0
UL 94 Flammability Rating
V-2
Nema Color
Gray
Cutout
Blank Box Mount
Mounting Method
Screw
Orientation
Vertical
Certification - cULus
Yes
UL File Number
UL 94 V2
Application
For use with Receptacle
Number of Gang(s)
1-Gang
Style
1 Blank Box Mount

Description

The HUBBELL Blank Box Mount Wall Plate is a 1-gang, midsize wall plate suitable for use with receptacles. Constructed from non-metallic plastic, it features a smooth satin finish and covers wall box openings to conceal rough box openings. The blank design allows it to be mounted over unused electrical boxes for a clean appearance.


Key Features of the HUBBELL Blank Box Mount Wall Plate:

  • Material: Non-metallic plastic construction offers impact resistance.

  • Mount Type: Intended for box mounting using screws.

  • Cutout: Blank face with no outlet or switch openings (0).

  • Size: Midsize plate measures 4.94 in x 3.15 in x 0.25 in (L x W x H).

  • Finish: Smooth satin surface helps blend into surrounding surfaces.

  • Number of Gangs: Single gang configuration suitable for standard installations.

  • Orientation: Vertical layout for typical wall applications.

  • Certain Standards Met: cULus listed; UL 94 V-2 flammability rating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.