Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Satin Finish, Ivory

  • Mfr # P13I

  • Zoro # G2480942


product price: $2.19
/ea

Key Features

Material
Plastic
Finish
Satin
Tamper Resistant
No
Length
4.63 in
Mounting Type
Painted Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P13I
Zoro #
G2480942
UPC #
-
Country of Origin
China

Dimensions

Size
Standard
Length
4.63 in
Height
0.25 in
Width
2.88 in
Plate Size
Standard
Overall Width
2.9 in
Overall Height
0.3 in
Overall Depth
0.3 in
Dimensions
4.63 in x 2.88 in x 0.25 in

Details

Item
Blank Box Mount Wall Plate
Number of Gangs
1
Color
Ivory
Material
Plastic
Finish
Satin
Tamper Resistant
No
Mounting Type
Painted Steel
Standards
cULus Listed
Type
Blank Box Mount
Number of Outlet Openings
0
Outlet Orientation
Vertical
Mount Type
Box
For Use With
Cover Enclosure
Number of Switch Openings
0
UL 94 Flammability Rating
V-2
Resistance Properties
Impact Resistant
Material Type
Non-Metallic
Wall Plate Type
Blank
Number of Gang(s)
1-Gang
Mounting Method
Screw
Orientation
Vertical
Nema Color
Ivory
Application
For use with Cover Enclosure
UL File Number
UL 94 V2
Style
1 Blank Box Mount
Cutout
Blank Box Mount
Certification - cULus
Yes

Description

Hubbell's line of polycarbonate wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with easy to clean finish in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is 1⁄4 inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.
• High-impact, self-extinguishing polycarbonate material
• More Rigid
• Sharp lines and less dimpling
• Smooth satin finish
• Blends into wall with an optimum finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.