Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Satin Finish, White

  • Mfr # PJ13W

  • Zoro # G2480428


product price: $1.47
/ea

Key Features

Material
Plastic
Finish
Satin
Tamper Resistant
No
Type
Blank Box Mount
Standards
cULus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ13W
Zoro #
G2480428
UPC #
-
Country of Origin
China

Dimensions

Size
Mid Size
Width
3.15 in
Height
0.25 in
Length
4.94 in
Overall Depth
0.3 in
Overall Height
0.3 in
Plate Size
Midsize
Overall Width
3.2 in
Dimensions
4.94 in x 3.15 in x 0.25 in

Details

Item
Blank Box Mount Wall Plate
Number of Gangs
1
Color
White
Material
Plastic
Finish
Satin
Tamper Resistant
No
Type
Blank Box Mount
Standards
cULus Listed
Mounting Type
Painted Steel
Outlet Orientation
Vertical
For Use With
Receptacle
Number of Outlet Openings
0
Number of Switch Openings
0
Mount Type
Box
Wall Plate Type
Blank
Material Type
Non-Metallic
UL 94 Flammability Rating
V-2
Resistance Properties
Impact Resistant
Nema Color
White
UL File Number
UL 94 V2
Number of Gang(s)
1-Gang
Mounting Method
Screw
Style
1 Blank Box Mount
Cutout
Blank Box Mount
Application
For use with Receptacle
Orientation
Vertical
Certification - cULus
Yes

Description

The HUBBELL Blank Box Mount Wall Plate is a 1-gang, midsize wall plate designed for use with receptacles. Made from non-metallic plastic, it features a smooth satin finish and provides additional coverage over standard plates. The plate mounts vertically using screws and is suitable for retrofit or standard installations where no outlet or switch openings are required.


Key Features of the HUBBELL Blank Box Mount Wall Plate:

  • Material: Non-metallic plastic construction offers impact resistance

  • Mount Type: Designed for box mounting with screw installation

  • Plate Size: Midsize dimensions (4.94 in x 3.15 in x 0.25 in) provide additional coverage over standard plates

  • Finish: Smooth satin surface features a smooth satin surface

  • Cutout Style: Blank configuration with zero outlet or switch openings

  • Flammability Rating: UL 94 V-2 rated polycarbonate material

  • Certification/Standards: cULus Listed for electrical applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.