Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Satin Finish, White

  • Mfr # P23W

  • Zoro # G2480111


product price: $4.05
/ea

Key Features

Material
Plastic
Finish
Satin
Tamper Resistant
No
Height
0.25 in
Length
4.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23W
Zoro #
G2480111
UPC #
-
Country of Origin
China

Dimensions

Size
Standard
Height
0.25 in
Length
4.63 in
Width
4.69 in
Overall Depth
0.3 in
Overall Width
4.7 in
Overall Height
0.3 in
Plate Size
Standard
Dimensions
4.63 in x 4.69 in x 0.25 in

Details

Number of Gangs
2
Item
Blank Box Mount Wall Plate
Color
White
Material
Plastic
Finish
Satin
Tamper Resistant
No
Type
Blank Box Mount
Standards
cULus Listed
Mounting Type
Painted Steel
Outlet Orientation
Vertical
Mount Type
Box
Number of Switch Openings
0
For Use With
Receptacle
Number of Outlet Openings
0
Resistance Properties
Impact Resistant
UL 94 Flammability Rating
V-2
Wall Plate Type
Blank
Material Type
Non-Metallic
Style
2 Blank Box Mount
Mounting Method
Screw
Cutout
Blank Box Mount
Orientation
Vertical
UL File Number
UL 94 V2
Nema Color
White
Application
For use with Receptacle
Certification - cULus
Yes
Number of Gang(s)
2-Gang

Description

The HUBBELL Blank Box Mount Wall Plate is a 2-gang, non-metallic wall plate designed for use with receptacles. It features a blank face with no outlet or switch openings and mounts vertically over electrical boxes using screws. The wall plate provides extra coverage to conceal rough box openings and fits standard-sized installations.


Key Features of the HUBBELL Blank Box Mount Wall Plate:

  • Material: Constructed from polycarbonate plastic; rated as impact resistant and UL 94 V-2 flammability.

  • Finish: Smooth satin finish.

  • Mount Type: For use with standard electrical boxes; mounts vertically using screws.

  • Number of Gangs: Accommodates two gangs in a vertical orientation.

  • Cutout Style: Blank faceplate with no cutouts, providing full coverage over unused electrical boxes.

  • Resistance Properties: Rated as impact resistant; UL 94 V-2 flammability rating.

  • Certification/Standards: cULus listed to meet applicable safety standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.