Zoro Homepage

Blank End Fitting

  • Mfr # HBL6710BGY

  • Zoro # G3221340


product price: $20.39
/ea

Key Features

Type
End Fittings
Color
Gray
Material
Steel
Series
6750
Item Type
HBL6750 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL6710BGY
Zoro #
G3221340
UPC #
783585217567
Country of Origin
China

Details

Item
Blank End Fitting
Type
End Fittings
Color
Gray
Material
Steel
Series
6750
Item Type
HBL6750 Series
Style
Blank
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5

Description

Blank End Fitting, Series 6750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.