This item is Discontinued.

Hubbell Wiring Device-Kellems Blank Strap Mount Wall Plates, Number of Gangs: 1 Nylon, Smooth Finish, Gray NP14GY

This item is Discontinued.

Hubbell Wiring Device-Kellems

Blank Strap Mount Wall Plates, Number of Gangs: 1 Nylon, Smooth Finish, Gray (Discontinued)

Mfr # NP14GY
Zoro # G1836116
UPC # 883778103223
Country of Origin China
Category Wall Plates
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NP14GY
Zoro #
G1836116
UPC #
883778103223
Country of Origin
China

Dimensions

Size
4.62"H x 2.87"W

Details

Item
Blank Strap Mount Wall Plates
Number of Gangs
1
Color
Gray
Material
Nylon
Finish
Smooth
Weather Resistant
No
Tamper Resistant
No

Description

Blank Strap Mount Wall Plate, Color Gray, Material Nylon, Number of Gangs 1, Finish Smooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.