Blank Strap Mount Wall Plates, Number of Gangs: 1 Nylon, Smooth Finish, Ivory (Discontinued)
- Mfr # NP14I
- Zoro # G0554224
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NP14I
Zoro #
G0554224
UPC #
883778103209
Country of Origin
China
Dimensions
Size
4.62"H x 2.87"W
Details
Item
Blank Strap Mount Wall Plates
Number of Gangs
1
Color
Ivory
Material
Nylon
Finish
Smooth
Weather Resistant
No
Tamper Resistant
No
Description
Blank Strap Mount Wall Plate, Color Ivory, Material Nylon, Number of Gangs 1, Finish Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.