
Blank Wall Plates, Number of Gangs: 2 Stainless Steel, Chrome Finish
Mfr # SCH23
Zoro # G3511886
product price: $4.85
/ea
Sold in multiples of 3 for $14.55
Key Features
Number of Gangs
2
Material
Stainless Steel
Finish
Chrome
Size
Standard
Type
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCH23
Zoro #
G3511886
UPC #
-
Country of Origin
United States
Dimensions
Size
Standard
Thickness
0.035
Display Size
Standard Sized
Details
Item
Blank Wall Plates
Number of Gangs
2
Material
Stainless Steel
Finish
Chrome
Type
Blank
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Number of Gang(s)
2-Gang
Construction
Stamped
Industry Standard(s)
UL Listed
Cutout
Blank Box
Style
Box Mounted
Orientation
Vertical Mount
Material - Mounting Hardware
Screw Mounting
Item Type
Screw Mount
Description
Blank Wallplate,2-Gang,Box Mount,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.