Zoro Homepage

Boot, Weatherproof, Blk

  • Mfr # HBL6031

  • Zoro # G3111665


product price: $20.89
/ea

Key Features

Color
Black
Material
Elastomer
Boot Length
Short
For Use With
3-Wire Devices
Overall Length
4.798 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL6031
Zoro #
G3111665
UPC #
783585752501
Country of Origin
United States

Dimensions

Boot Length
Short
Overall Length
4.798 in

Details

Item
Weatherproof Boot
Color
Black
Material
Elastomer
For Use With
3-Wire Devices
Resistance Properties
Moisture Resistant
Maximum Operating Temperature
75 Degrees C
Compatible Device Wire Number
3
IP Rating
IP55
Compatible Device Current
20 A
Minimum Operating Temperature
-40 Degrees C
Accessory Type
Weatherproof Boot
Operating Temperatures
Maximum Continuous 75°C; Minimum -40°C (w/o impact)
Product Type
Accessories
Device Color
Black
Moisture Resistance
IP55

Description

Weatherproof Boot, Color Black, Compatible Device Current 20 A, For Use With 3-Wire Devices, IP Rating IP55, Resistance Properties Moisture Resistant, Compatible Device Wire Number 3, Length Type Short, Material Elastomer, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Length 4.798 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.