Nonmetallic Weatherproof Back Box, 30.0 cu in, FS Box Type, 1, Bakelite (Discontinued)
- Mfr # HBL6080OS
- Zoro # G3289772
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL6080OS
Zoro #
G3289772
UPC #
783585808505
Country of Origin
China
Dimensions
Length
4.4688 in
Width
2.75 in
Depth
2.5469 in
Hub Size
3/4 in
Length (Straight Wireway)
4.4688 in
Details
Item
Nonmetallic Weatherproof Back Box
Capacity
30.0 cu in
Box Type
FS
Number of Gangs
1
Material
Bakelite
Number of Inlets
2
Color
Black
Description
Nonmetallic Weatherproof Back Box, Number of Gangs 1, Number of Inlets 2, Length 4.4688 in, Width 2.75 in, Depth 2.5469 in, Hub Size 3/4 in, Color Black, Box Type FS, Capacity 30 cu in, Material Bakelite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.