Electrical Box, 30 cu in, FD Box Type, 1 Gang, Thermoplastic Elastomer, Rectangular Shape

  • Mfr # HBL6083

  • Zoro # G2740936


product price:  $38.99
/ea

Key Features

Capacity
30 cu in
Box Type
FD
Number of Gangs
1 Gang
Material
Thermoplastic Elastomer
Length
5.9531 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL6083
Zoro #
G2740936
UPC #
783585808499
Country of Origin
United States

Dimensions

Length
5.9531 in
Overall Width
2 3/4 in
Overall Depth
3 9/16 in
Conduit Size
3/4 in
Hub Size
3/4 in
Depth
3.5313 in
Width
2.7656 in
Box Depth
3 9/16 in
Box Width
2 3/4 in
Overall Height
5 15/16 in
Box Height
5 15/16 in

Details

Item
Electrical Box
Capacity
30 cu in
Box Type
FD
Number of Gangs
1 Gang
Material
Thermoplastic Elastomer
Box Shape
Rectangular
Color
Gray
Number of Inlets
2
Standards
UL Listed
Bracket Type
Fixed
Knockouts
3/4"
Performance
Environmental - Moisture Resistance - Wet and Damp Locations
IP Rating
IP65, IP66, IP69K
Clamp Type
Clamp Not Included
Number of 1/2 in Back Knockouts
0
For Construction Type
New Construction
Number of 3/4 in Back Knockouts
0
Number of 3/4 in Side Knockouts
1
Number of 1/2 in Side Knockouts
0
NEMA Enclosure Rating
3R, 3RX, 4X
Ceiling Fan Rated
Not Rated
Number of 1 in Side Knockouts
0

Description

Electrical Box, Box Type FD, Number of Gangs 1, Bracket Type Fixed, Capacity 30 cu in, Material Thermoplastic, Clamp Type Clamp Not Included, Color Gray, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.