Zoro Homepage

Box Cover, 1 Gang, Metallic, Blank Cover Type

  • Mfr # SA3813

  • Zoro # G0684559


product price: $67.85
/ea

Key Features

Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Blank
Overall Length
2.98 in
Overall Width
4.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA3813
Zoro #
G0684559
UPC #
783585133416
Country of Origin
China

Dimensions

Overall Length
2.98 in
Overall Width
4.15 in
Overall Height
0.24 in

Details

Item
Box Cover
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Blank
Material
Metallic
Lid Style
Cover Cap
Color
Natural
Finish
Aluminum
Product Type
Rect.Flr.Box Cover, Alum.

Description

Rect.Flr.Box Cover, Alum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.