Box Cover, Floor Box Type, 1 Gang, Aluminum
Mfr # SA2425
Zoro # G2898201
product price: $68.95
/eaKey Features
Box Type
Floor
For Box Shape
Rectangular
Overall Length
4-3/8 in
Overall Width
3-1/8 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA2425
Zoro #
G2898201
UPC #
783585129600
Country of Origin
China
Dimensions
Overall Length
4-3/8 in
Overall Width
3-1/8 in
Overall Height
1/8 in
Width
3 in
Length
4 1/8 in
Details
Item
Box Cover
Box Type
Floor
Number of Gangs
1
For Box Shape
Rectangular
Material
Aluminum
Lid Style
Cover Cap
Standards
UL 514, UL/CSA
Shape
Rectangular
For Use With
B24 Series Floor Boxes
Finish
Brushed
Color
Natural
Cover Shape
Rectangular
Compatible with Series
B24, PFB
Description
Floor Box Cover, Shape Rectangular, Number of Gangs 1, Length 4 1/8 in, Width 3 in, Material Aluminum, Finish Brushed, For Use With B24 Series Floor Boxes, Standards UL 514, UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.